- 1
- 2
-
Standard Products Inc. - 58734
Product Code: IWAF54T541K8HOPSG5ELUMDescription: STANDARD offers a wide range of fluorescent lamps for all lighting applications and needs. Fluorescent lamps provide the following advantages: - Low operating costs - Long life - Excellent light quality - Superior CRI - Increased lumen maintenance
In Stock in Gescan
CAD$3.77 -
Philips - F54T5/841/HO/ALTO 40PK
Product Code: PHIF54T5841HOLamps, Fluorescent, Energy Saving, Lamp Type: F54T5/841/HO/ALTO , Length: 46 inch, Life Average Rated: 25000 Hour, Base: T5 Miniature Bi-Pin, Watts: 54, Color Rendering Index: 85, Diameter: 5/8 inch, Light Output: 5000 Lumens, Features: TL841, 4100K
In Stock in Gescan
CAD$5.15 -
Philips - F54T5/850/HO/ALTO 40PK
Product Code: PHIF54T5850HOLamps, Fluorescent, Energy Saving, Lamp Type: F14T5/830/ALTO, Length: 46 Inch, Life Average Rated: 25000 Hour, Base: T5 Miniature Bi-Pin, Watts: 54, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 5000 Lumens
In Stock in Gescan
CAD$5.15 -
Philips - F54T5/835/HO/ALTO 40PK
Product Code: PHIF54T5835HOLamps, Fluorescent, Energy Saving, Lamp Type: F54T5/835/HO ALTO , Length: 46 inch, Life Average Rated: 25000 Hour, Base: T5 Miniature Bi-Pin, Watts: 54, Color Rendering Index: 85, Diameter: 5/8 inch, Light Output: 5000 Lumens, Features: TL835, 3500K
In Stock in Gescan
CAD$5.15 -
Philips - 230854
Product Code: PHIF28T5835Lamps, Fluorescent, Energy Saving, Lamp Type: F28T5/841 ALTO, Length: 46 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 28, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 2900 Lumens
In Stock in Gescan
CAD$7.27 -
Philips - 230862
Product Code: PHIF28T5841Lamps, Fluorescent, Energy Saving, Lamp Type: F35T5/830, Length: 46 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 28, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 2900 Lumens
In Stock in Gescan
CAD$9.66 -
Philips - 230797
Product Code: PHIF14T5835Lamps, Fluorescent, Energy Saving, Lamp Type: F14T5/841/ALTO, Length: 22 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 14, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 1350 Lumens
In Stock in Gescan
CAD$7.27 -
Philips - 230821
Product Code: PHIF21T5835Lamps, Fluorescent, Energy Saving, Lamp Type: F21T5/841/ALTO, Length: 34 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 21, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 2100 Lumens
In Stock in Gescan
CAD$6.35 -
Philips - 230805
Product Code: PHIF14T5841Lamps, Fluorescent, Energy Saving, Lamp Type: F21T5/830/ALTO, Length: 22 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 14, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 1350 Lumens
In Stock in Gescan
CAD$6.87 -
Philips - 290205
Product Code: PHIF24T5835HOLamps, Fluorescent, Energy Saving, Lamp Type: F24T5/835/HO/ALTO , Length: 22 inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 24, Color Rendering Index: 85, Diameter: 5/8 inch, Light Output: 2000 Lumens, Features: TL835, 3500K
In Stock in Gescan
CAD$6.87 -
Philips - 290213
Product Code: PHIF24T5841HOLamps, Fluorescent, Energy Saving, Lamp Type: F24T5/841/HO/ALTO , Length: 22 inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 24, Color Rendering Index: 85, Diameter: 5/8 inch, Light Output: 2000 Lumens, Features: TL841, 4100K
In Stock in Gescan
CAD$6.87 -
Philips - 230771
Product Code: PHIF14T5830Lamps, Fluorescent, Energy Saving, Lamp Type: F14T5/835/ALTO, Length: 22 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 14, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 1350 Lumens
In Stock in Gescan
CAD$6.87 -
Philips - 230953
Product Code: PHIF35T5841Lamps, Fluorescent, Energy Saving, Lamp Type: F35T5/841, Length: 58 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 35, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 3650 Lumens
In Stock in Gescan
CAD$4.16 -
Philips - 290254
Product Code: PHIF39T5841HOLamps, Fluorescent, Energy Saving, Lamp Type: F39T5/841/HO/ALTO , Length: 34 inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 39, Color Rendering Index: 85, Diameter: 5/8 inch, Light Output: 3500 Lumens, Features: TL841, 4100K
In Stock in Gescan
CAD$6.87 -
Eiko - F54T5/HO/841
Product Code: EIKF54T5841HO54W 4100K T5 85 CRI G5 BASE HIGH OUTPUT
In Stock in Gescan
CAD$5.50 -
Philips - 220525
Product Code: PHIF54T5841HOEAALTO49WPHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 49 W, COLOR RENDERING INDEX: 85, BASE: Miniature Bipin, LIFE AVERAGE RATED: 25,000 H, COLOR TEMP: 4,000 K, LIGHT OUTPUT: 5,000 Lumens
In Stock in Gescan
CAD$9.47 -
Philips - 290262
Product Code: PHIF54T5830HOPhilips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Available from Manufacturer
CAD$4.87 -
Philips - 220509
Product Code: PHIF54T5835HOEAALTO49WPHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 49 W, COLOR RENDERING INDEX: 85, BASE: Miniature Bipin, LIFE AVERAGE RATED: 25,000 H, COLOR TEMP: 3,000 K, LIGHT OUTPUT: 5000 Lumens
In Stock in Gescan
CAD$9.47 -
TCP - 31054841
Product Code: TCPF54T5841HOPRODUCT FEATURES: • Bulb Shape: T5 LINEAR • Rated Life: 24,000 hours • Lumens: 5000 • Wattage: 54 • Incandescent Wattage Equivalent: 80 • Beam Angle: 360 • Base Type: Miniature Bi Pin • Color Rendering Index: 85 • Dimmable: Non Dimmable
In Stock in Gescan
CAD$4.05 -
Philips - 230813
Product Code: PHIF21T5830Lamps, Fluorescent, Energy Saving, Lamp Type: F21T5/835/ALTO, Length: 34 Inch, Life Average Rated: 20000 Hour, Base: T5 Miniature Bi-Pin, Watts: 21, Color Rendering Index: 85, Diameter: 5/8 Inch , Light Output: 2100 Lumens
In Stock in Gescan
CAD$6.00 -
Philips - F8T5/CW PH 25PK
Product Code: PHIF8T5CWLamps, Fluorescent, Preheat, Lamp Type: F8T5/CW PH, Length: 12 inch, T5 Miniature Bi-Pin, 8, Color Rendering Index: 62, Diameter: 5/8 inch, Efficiency: Standard, AVERAGE LIFE: 7500 Hour, Light Output: 400 Lumens, Features: Cool White, 4
In Stock in Gescan
CAD$9.47 -
TCP - 31054850
Product Code: TCPF54T5850HOPRODUCT FEATURES: • Bulb Shape: T5 LINEAR • Rated Life: 24,000 hours • Lumens: 5000 • Wattage: 54 • Incandescent Wattage Equivalent: 80 • Beam Angle: 360 • Base Type: Miniature Bi Pin • Color Rendering Index: 85 • Dimmable: Non Dimmable
Available from Manufacturer
CAD$162.00 /40 -
Philips - 290239
Product Code: PHIF39T5835HOPhilips SILHOUETTE™ Series T5 HO Long Life Lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. Reduced maintenance and disposal costs: • Long life for an extended relamping cycle • 35,000 hours rated average life* • Warranty period: 36 months Increased light output: • Up to 70% more lumen...
In Stock in Gescan
CAD$6.87 -
Eiko - F54T5/HO/835
Product Code: EIKF54T5835HO54W 3500K T5 85 CRI G5 BASE HIGH OUTPUT
In Stock in Gescan
CAD$5.50