Standard - 15430 - 150W 130V 2850K Standard Products JD DC Base Single-Ended Halogen Lamp, Clear

CAD$27.14

Product code: IWAJD150WDC

Manufacturer: Standard

Part Number: 15430

 Available from Manufacturer

Details

Description: These lamps provide crisp white light and long reliable life. Features: • Crisp white light • Consistent colour and brightness • Reliable long life Applications: • Display cases • Museums • Restaurants • Marine/boat applications • Lounges • Retail Stores

Color Clear
Application(how its used) Used in: • Display cases • Museums • Restaurants • Marine/boat applications • Lounges • Retail Stores
Diameter 11.5 Inch
Wattage 150
Voltage 130
Specification  Detailed Specifications