Standard - 50231 - 0.025Amp 120V T2 Standard Products Switchboard Miniature Lamp Telephone Slide

CAD$2.40

Product code: IWA120PSB

Manufacturer: Standard

Part Number: 50231

  In Stock in Gescan

Details

Description: MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-2 / TEL. SLIDE NO. 5 / 120V • Shape: T-2 • Average Life (Hours): 5000 • Base: Tel. Slide No. 5 • Maximum Overall Length (mmST_MINIA_T_MOL: 28.30 • Volts (V): 120 • Amperes (A): 0.025 • Diameter (mm): 6.4 • Filament: CC-7A

UPC 695490023198
Diameter 6.4mm
Specification  Detailed Specifications