Standard - 50246 - 1.75W 28V 0.04Amp F6 T1.75 Miniature Lamp, Clear

CAD$1.25

Product code: IWA327

Manufacturer: Standard

Part Number: 50246

  In Stock in Gescan

Details

Description: Lamp vehicle T1.75 28V 0.04A F6

UPC 695490024638
Color Clear
Diameter 5.84 Inch
Wattage 1.75
Voltage 28
Amperage 0.04
Specification  Detailed Specifications