Standard - 50253 - 28V 0.04Amp T-1.75 Midget Flanged F6 Base Miniature Lamp, Clear

CAD$1.17

Product code: IWA387

Manufacturer: Standard

Part Number: 50253

 Available from Manufacturer

Details

PRODUCT FEATURES:

- Shape:T-1.75
- Average Life (Hours):25000
- Base:Midget Flanged F6
- Maximum Overall Length (mmST_MINIA_T_MOL:15.9
- Volts (V):28
- Amperes (A):0.04
- Diameter (mm):5.84
- Filament:C-2F

UPC 695490025314
Color Clear
Diameter 5.84 Inch
Voltage 28
Amperage 0.04
Base of Lamp Midget Flanged
Bulb Type T-1.75
Specification  Detailed Specifications