Standard - 50290 - 6W 115V-125V Standard™ Miniature Lamp Candelabra Class

CAD$1.47

Product code: IWA6S6CANDCL125

Manufacturer: Standard

Part Number: 50290

 Available from Manufacturer

Details

MINIATURES S SHAPE S-6 / CANDELABRA E12 / 6W / 125V • Average Life (Hours): 3000 • Base: Candelabra E12 • Shape: S-6 • Amperes (A): 0.048 • Watts (W): 6 • Volts (V): 125 • Filament: C-7A • Finish: Clear • LCL: Light Center Length (ST_MINIA_S_LCL: 33.30 • Maximum Overall Length (mmST_MINIA_S_MOL: 48.00 • Diameter (mm): 19.81

UPC 695490029060
Diameter 19.81mm
Length 48mm
Wattage 6
Specification  Detailed Specifications