Standard - 50348 - 14.4V Standard Miniature Lamp, Indicator Bay

CAD$0.87

Product code: IWA53

Manufacturer: Standard

Part Number: 50348

 Available from Manufacturer

Details

MINIATURES G SHAPE G-3.5 / BA9S / 1.73W / 14.4V / 53 • ANSI Code: 53 • Average Life (Hours): 1000 • Base: BA9s • Shape: G-3.5 • Watts (W): 1.73 • Amperes (A): 0.12 • Volts (V): 14.4 • Filament: C-2V • Finish: Clear • Diameter (mm): 11.3 • LCL: Light Center Length (mm): 12.70 • Maximum Overall Length (mmST_MINIA_G_MOL: 23.80

UPC 695490034842
Color Clear
Diameter 11.3
Wattage 1.73
Specification  Detailed Specifications