Standard - 50391 - 24V Standard Lamp Miniature Screw

CAD$2.83

Product code: IWA599

Manufacturer: Standard

Part Number: 50391

 Available from Manufacturer

Details

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-3.25 / MINIATURE SCREW E10 / 3W / 24V / 599

UPC 69549003910
Diameter 0.41"
Wattage 3
Amperage 0.125
Specification  Detailed Specifications