Standard Products Inc. - 15408 - 20W 12V 2950K EYE MR11 Narrow Flood Open Halogen Lamp

CAD$20.67

Product code: IWAJM1212FTC

Manufacturer: Standard Products Inc.

Part Number: 15408

  In Stock in Gescan

Details

EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and colour brightness. Features: • Crisp white light • Long lasting dichroic coating • Consistent colour and brightness Applications: • Track and recessed lighting • Display cases • Offices • Retail stores • Residential • Commercial

Application(how its used) • Track and recessed lighting • Display cases • Offices • Retail stores • Residential • Commercial
Diameter 35.5 Inch
Wattage 20
Voltage 12
Specification  Detailed Specifications