View as
  1. Standard - 50745
    Product Code: IWAH90PAR38FL5M130VESA

    Description: STANDARD offers a wide range of lamp holders to meet all your needs. Save time and money by using shunted sockets with your instant start ballasts. Instant start ballasts now account for 85 - 90 % of all new fluorescent applications and require the use of a shunted socket. The shunted socket serves the same function as installing a jum...

    Learn More

      In Stock in Gescan

    CAD$5.12
  2. Standard - 51053
    Product Code: IWAICEQ75PAR38FL

    HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 75W / 2800K / 130V • Specialty: Frosted Lens • Shape: PAR38 • Base: Med Base E26skt. • Average Life (Hours): 5000 • Watts (W): 75 • Volts (V): 130 • Colour Temperature (K): 2800 • Lens Colour: Frost • Beam Spread: Flood • Brand: Standard - Ice • Max Overall Length-mm (in): 135.0 (5 ...

    Learn More

     Out of Stock

    CAD$9.52
  3. Standard - 50194
    Product Code: IWAICEQ90PAR38FL

    The frosted lens on STANDARD ICE lamps provide soft no glare illumination, eliminating dark lines and shadows.

    Learn More

     Out of Stock

    CAD$7.29
  4. Standard - 59750
    Product Code: IWAH90PAR38FLMS5M130VELU

    Description: E-Lume Satin lamps offer comfortable lighting while softening the appearance of dark lines and shadows. An overall gentle effect can be achieved when using these lamps. Ideal for soft, even, lighting applications.

    Learn More

     Out of Stock

    CAD$4.65
View as