View as
  1. Philips - 229211
    Product Code: PHI50PAR20HALNFL30130

    50PAR20/HAL/NFL30 130V

    Learn More

      Limited quantity: 84 In Stock

    CAD$12.07
  2. Philips - 378059
    Product Code: PHIEXN

    Lamps, Halogen, Bulb Type: 50MR16/FL36 EXN, Watts: 50, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 850 Lumens, Beam Spread: 36 Degree, Features: Flood

    Learn More

      In Stock in Gescan

    CAD$3.22
  3. Philips - 378034
    Product Code: PHIBAB

    Lamps, Halogen, Bulb Type: 20MR16/FL36 BAB, Watts: 20, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 240 Lumens, Beam Spread: 36 Degree, Features: Flood

    Learn More

      Limited quantity: 32 In Stock

    CAD$3.51
  4. Philips - 378075
    Product Code: PHIEXZ

    Lamps, Halogen, Bulb Type: 50MR16/NFL24 EXZ, Watts: 50, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 800 Lumens, Beam Spread: 24 Degree, Features: Narrow Flood

    Learn More

      Limited quantity: 3 In Stock

    CAD$3.04
  5. Philips - 138776
    Product Code: PHI100PAR38IRCFL25

    Lamps, Halogen, Bulb Type: 100PAR38/IRC/FL25, Watts: 100, Volts: 120 VAC, Base Type: Medium Skirted, Overall Length: 5 5/16 Inch, Average Rated Life: 4200 Hour, Lumens Initial: 2200 Lumens, Beam Spread: 25 Degree, Features: Flood

    Learn More

     Out of Stock

    CAD$16.66
  6. Philips - 378182
    Product Code: PHI50MRC16FL36PROEXN

    Lamps, Halogen, Bulb Type: 50MRC16/FL36 EXN, Watts: 50, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 6000 Hour, Lumens Initial: 970 Lumens, Beam Spread: 36 Degree, Features: Flood

    Learn More

      In Stock in Gescan

    CAD$7.48
  7. Philips - 378042
    Product Code: PHIEXT

    Lamps, Halogen, Bulb Type: 50MR16/SP10 EXT, Watts: 50, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 3000 Hour, Lumens Initial: 790 Lumens, Beam Spread: 10 Degree, Features: Spot

    Learn More

     Out of Stock

    CAD$5.26
  8. Philips - 378091
    Product Code: PHIEYC

    Lamps, Halogen, Bulb Type: 75MR16/FL36 EYC, Watts: 75, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 6000 Hour, Lumens Initial: 1410 Lumens, Beam Spread: 36 Degree, Features: Flood

    Learn More

      Limited quantity: 23 In Stock

    CAD$8.59
  9. Philips - 229450
    Product Code: PHI75PAR30LHALFL40130

    75PAR30L/HAL/FL40 130V

    Learn More

     Out of Stock

    CAD$5.58
  10. Philips - 378026
    Product Code: PHIESX

    378026 20MR16/SP10 ESX 50PK

    Learn More

     Out of Stock

    CAD$4.96
  11. Philips - 378158
    Product Code: PHI20MRC16FL36

    Lamps, Halogen, Bulb Type: 20MRC16/FL36 PRO BAB, Watts: 20, Volts: 12 VAC, Base Type: GU5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 6000 Hour, Lumens Initial: 320 Lumens, Beam Spread: 36 Degree, Features: Flood

    Learn More

     Available from Manufacturer

    CAD$8.62
  12. Philips - 284885
    Product Code: PHI75PAR30SHALFL25

    Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise.

    Learn More

     Out of Stock

    CAD$7.71
View as