Appleton - GRUE75-A - 3/4" Appleton GRUE-100 Series XB Hub Aluminum Universal Conduit Outlet Box, Grey

CAD$81.32

Product code: APPGRUE75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRUE75-A

  In Stock in Gescan

Details

Appleton GRUE75-A UNILETS GRUE Universal Outlet Box, Number Of Outlet: 5, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (5) 3/4 IN Hub, Cubic Capacity: 13.5 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4-1/4 IN

UPC 781381117135
Color Gray
Special Features Explosionproof, Dust-Ignitionproof
Certifications CSA certified
Application(how its used) For use in CEC governed locations
Material Aluminum
Diameter 57.2 Inch
Specification  Detailed Specifications