View as
  1. Philips - 331926
    Product Code: PHIC70S62M

    C70S62/M PH 12PK

    Learn More

      Limited quantity: 10 In Stock

    CAD$14.03
  2. Philips - 303479
    Product Code: PHIC150S55M

    Lamps, HID High Pressure Sodium, Lamp Type: C150S55/M PH , Watts: 150, Base: Medium, Life Average Rated: 24000 Hour, ANSI Specification Number: S55, Color Rendering Index: 21 Maximum Overall Length: 5 7/16 Inch, Light Output: 16000 Lumens

    Learn More

      Limited quantity: 19 In Stock

    CAD$14.03
  3. Philips - C400S51/ALTO 12PK
    Product Code: PHIC400S51ALTO

    Lamps, HID High Pressure Sodium, Lamp Type: C400S51/ALTO, Watts: 400, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S51, Color Rendering Index: 21, Maximum Overall Length: 9 3/4 Inch, Light Output: 50000 Lumens

    Learn More

      Limited quantity: 15 In Stock

    CAD$14.03
  4. Philips - 368746
    Product Code: PHIC150S55ALTO

    These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

    Learn More

      Limited quantity: 13 In Stock

    CAD$14.53
  5. Philips - C250S50/ALTO 12PK
    Product Code: PHIC250S50ALTO

    Lamps, HID High Pressure Sodium, Lamp Type: C250S50/ALTO, Watts: 250, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S50, Color Rendering Index: 21, Maximum Overall Length: 9 3/4 Inch, Light Output: 27000 Lumens

    Learn More

      Limited quantity: 80 In Stock

    CAD$14.03
  6. Philips - 344465
    Product Code: PHIC100S54M

    Lamps, HID High Pressure Sodium, Lamp Type: C100S54/M PH , Watts: 100, Base: Medium, Life Average Rated: 24000 Hour, ANSI Specification Number: S54, Color Rendering Index: 21 Maximum Overall Length: 5 7/16 Inch, Light Output: 9500 Lumens

    Learn More

     Out of Stock

    CAD$21.23
  7. Philips - 368720
    Product Code: PHIC100S54ALTO

    These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

    Learn More

      Limited quantity: 68 In Stock

    CAD$15.03
  8. Philips - C70S62/ALTO 12PK
    Product Code: PHIC70S62ALTO

    Lamps, HID High Pressure Sodium, Lamp Type: C70S62/ALTO, Watts: 70, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S62, Color Rendering Index: 21, Maximum Overall Length: 7 3/4 Inch, Light Output: 6500 Lumens

    Learn More

      Limited quantity: 9 In Stock

    CAD$14.53
  9. Philips - 376889
    Product Code: PHIC400S512

    Lamps, HID High Pressure Sodium, Lamp Type: C400S51/2 , Watts: 400, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S51, Color Rendering Index: 21, Maximum Overall Length: 9 3/4 Inch, Light Output: 49000 Lumens

    Learn More

      In Stock in Gescan

    CAD$36.34
  10. Philips - 368837
    Product Code: PHIC1000S52ALTO

    Philips Lighting, Base: Mogul Screw, BASE MATERIAL: Nickel Brass, OPERATING POSITION: Universal, Amperage Rating: 4.7A, Mercury Content: 18 MG, Application: General, Average Life: 24000 HR, Color Rendering Index (CRI): 21, Color Temperature: 2100 K, Diameter: 3.07 in, Finish: CLEAR, Lumens: 140000LM, Type: HID, Voltage Rating: 250V, Wattage: 1000 W...

    Learn More

      In Stock in Gescan

    CAD$53.40
View as