Philips - 274845 - 250W 133V Philips Switch Start Metal Halide Standard Lamp, Cool White

CAD$25.47

Product code: PHIMH250U

Manufacturer: Philips

Part Number: 274845

  In Stock in Gescan

Details

MH250U 12PK

UPC 046677114138
Color Clear
UNSPSC 39101614
Material Hard Glass
Diameter 3.5"
Length 8.313"
Wattage 250
Voltage 133
Amperage 2.1
Specification  Detailed Specifications