Philips - 287334 - 175W 132V 4000K Philips Switch Start Metal Halide Standard Lamp, Clear

CAD$25.45

Product code: PHIMH175U

Manufacturer: Philips

Part Number: 287334

  In Stock in Gescan

Details

MH175/U 12PK

UPC 046677114107
Color Clear
UNSPSC 39101614
Application(how its used) General and Street Lighting
Material Hard Glass
Diameter 3.5"
Wattage 175
Voltage 132
Specification  Detailed Specifications