Philips - 303479 - 150W 55V Philips Ceramalux® Non-ALTO High Pressure Sodium Lamp, Clear

CAD$14.03

Product code: PHIC150S55M

Manufacturer: Philips

Part Number: 303479

  Limited quantity: 35 In Stock

Details

Lamps, HID High Pressure Sodium, Lamp Type: C150S55/M PH , Watts: 150, Base: Medium, Life Average Rated: 24000 Hour, ANSI Specification Number: S55, Color Rendering Index: 21 Maximum Overall Length: 5 7/16 Inch, Light Output: 16000 Lumens

UPC 046677114084
Color Clear
UNSPSC 39101614
Special Features HPS Standard 100-400
Application(how its used) Used for industrial applications, warehouses, post top applications and parking lots.
Material Hard Glass
Diameter 2.125 Inch
Wattage 150
Voltage 55
Amperage 3.2
Specification  Detailed Specifications