Philips - 313585 - 175W 132V 4000K Philips Switch Start Metal Halide Standard Lamp, Clear

CAD$28.23

Product code: PHIMH175UM

Manufacturer: Philips

Part Number: 313585

  In Stock in Gescan

Details

MH175/U/M 12PK

UPC 046677114169
Color Clear
UNSPSC 39101614
Material Hard Glass
Diameter 2.125"
Wattage 175
Voltage 132
Specification  Detailed Specifications