Philips - 313593 - 175W 132V Philips Switch Start Metal Halide Standard Lamp, White

CAD$30.26

Product code: PHIMH175CUM

Manufacturer: Philips

Part Number: 313593

  In Stock in Gescan

Details

MH175/C/U/M 12PK

UPC 046677313593
Color White
UNSPSC 39101614
Application(how its used) General Lighting
Material Hard Glass
Diameter 2.125"
Length 5.4"
Width 2.1"
Wattage 175
Voltage 132
Specification  Detailed Specifications