Philips - 331926 - 70W 52V Philips Ceramalux® Non-ALTO High Pressure Sodium Lamp, Clear

CAD$14.03

Product code: PHIC70S62M

Manufacturer: Philips

Part Number: 331926

  Limited quantity: 18 In Stock

Details

C70S62/M PH 12PK

UPC 046677331924
Color Clear
UNSPSC 39101617
Application(how its used) Ideal for industrial applications, warehouses, post top applications and parking lots.
Material Hard Glass
Diameter 2.125"
Wattage 70
Voltage 52
Specification  Detailed Specifications