Philips - 344465 - 100W 55V Philips Ceramalux® Non-ALTO High Pressure Sodium Lamp, Clear

CAD$21.23

Product code: PHIC100S54M

Manufacturer: Philips

Part Number: 344465

  Limited quantity: 5 In Stock

Details

Lamps, HID High Pressure Sodium, Lamp Type: C100S54/M PH , Watts: 100, Base: Medium, Life Average Rated: 24000 Hour, ANSI Specification Number: S54, Color Rendering Index: 21 Maximum Overall Length: 5 7/16 Inch, Light Output: 9500 Lumens

UPC 046677114183
Color Clear
UNSPSC 39101614
Special Features HPS Standard 100-400
Application(how its used) GENERAL LIGHTING
Material Hard Glass
Diameter 2.125 Inch
Length 5.438 Inch
Wattage 100
Voltage 55
Specification  Detailed Specifications