Philips - 368720 - 100W 55V 2100K 10000LM S54 E39 Base Ceramalux ALTO High Intensity Discharge Lamp, Clear

CAD$15.03

Product code: PHIC100S54ALTO

Manufacturer: Philips

Part Number: 368720

  Limited quantity: 89 In Stock

Details

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

UPC 046677368722
Color Clear
UNSPSC 39101617
Special Features HPS Standard 100-400
Application(how its used) GENERAL LIGHTING
Material Hard Glass
Diameter 2.125 Inch
Wattage 100
Voltage 55
Amperage 2.1
Base of Lamp E39 Mogul Base
Bulb Type S54
Specification  Detailed Specifications