Philips - 368746 - 150W 55V 2100K 16000LM S55 E39 Base Ceramalux ALTO High Pressure Sodium Lamp (12/Pack), Clear

CAD$14.53

Product code: PHIC150S55ALTO

Manufacturer: Philips

Part Number: 368746

  Limited quantity: 21 In Stock

Details

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

UPC 046677368746
Color Clear
UNSPSC 39101617
Special Features HPS Standard 100-400
Application(how its used) Ideal for industrial applications, warehouses, post top applications and parking lots.
Material Hard Glass
Diameter 2.938 Inch
Length 7.75 Inch
Wattage 150
Voltage 55
Amperage 3.2
Base of Lamp E39 Mogul Base
Bulb Type S55
Specification  Detailed Specifications