Philips - 377200 - 150W 4000K Philips MasterColor® ED17 Metal Halide Lamp, Clear

CAD$52.63

Product code: PHIMHC150UM4KALTO

Manufacturer: Philips

Part Number: 377200

  In Stock in Gescan

Details

Lamps, HID Metal Halide, Lamp Type: MHC150/U/M/4K ALTO , Watts: 150, Base: Medium Screw, Life Average Rated: 20000 Hour, ANSI Specification Number: M142/M102/E, Color Rendering Index: 92, Light Output: 13000 Lumens

UPC 046677377205
Color Clear
UNSPSC 39101614
Special Features CDM-EP
Application(how its used) Ideal for general lighting, downlighting and flood lighting
Diameter 2.12598 Inch
Wattage 150
Specification  Detailed Specifications