Philips - 415224 - 1000W 263V 3900K Philips Switch Start Metal Halide Standard, Clear

CAD$52.52

Product code: PHIMH1000U

Manufacturer: Philips

Part Number: 415224

  In Stock in Gescan

Details

METAL HALIDE; 1000 W; SHAPE DESIGNATION BT56; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M47/E; INITIAL INTENSITY 114000 LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 3900 K; OVERALL LENGTH 15 3/8 INCH; LIFE 12000; Philips MH1000/U/BT56 1000W metal halide lamps offer superior efficacy, brilliant color rendition, long lamp life and great lumen maintenance. The Philips M47/E is designed for enclosed fixtures only. Features: - Long life up to 20,000 hours for 360 and 400 watt lamps - Up to 100 lumens per watt Application: -Ideal for industrial and retail high/low bays, and parking lots

UPC 46677298265
Color Clear
Application(how its used) Ideal for industrial and retail high/low bays, and parking lots
Material Hard Glass
Diameter 4.625 Inch
Wattage 1000
Voltage 263
Specification  Detailed Specifications