Philips - 429928 - 50W 100V 4200K 5000LM ED17 Medium Base MasterColor Ceramic Metal Halide Elite Lamp, Cool White

CAD$49.68

Product code: PHIMHC50UM4KALTO

Manufacturer: Philips

Part Number: 429928

  In Stock in Gescan

Details

MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.


FEATURES:

• Application versatility
• Universal operating position
• Dimension, base and light center length are same as standard MasterColor ED-17 lamps

UPC 046677429928
Color Cool White
UNSPSC 39101614
Special Features Amperage: 1 A
Certifications 57C
Application(how its used) Ideal for general lighting, downlighting and flood lighting
Material Hard Glass
Diameter 2.125"
Length 5.438"
Wattage 50
Voltage 100
Amperage 0.68
Base of Lamp E26 Medium Base
Bulb Type ED17
Specification  Detailed Specifications