Philips - C250S50/ALTO 12PK - 250W 95V Philips Ceramalux Alto High Pressure Sodium Lamp, Clear

CAD$14.03

Product code: PHIC250S50ALTO

Manufacturer: Philips

Part Number: C250S50/ALTO 12PK

  Limited quantity: 121 In Stock

Details

Lamps, HID High Pressure Sodium, Lamp Type: C250S50/ALTO, Watts: 250, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S50, Color Rendering Index: 21, Maximum Overall Length: 9 3/4 Inch, Light Output: 27000 Lumens

UPC 046677368791
Color Clear
UNSPSC 39101617
Special Features 95 V
Application(how its used) Ideal for industrial applications, warehouses, post top applications and parking lots.
Material Hard Glass
Diameter 2.25 Inch
Wattage 250
Amperage 3
Specification  Detailed Specifications