Philips - C400S51/ALTO 12PK - 400W 100V Philips Ceramalux ALTO High Intensity Discharge Lamp, Clear

CAD$14.03

Product code: PHIC400S51ALTO

Manufacturer: Philips

Part Number: C400S51/ALTO 12PK

  Limited quantity: 22 In Stock

Details

Lamps, HID High Pressure Sodium, Lamp Type: C400S51/ALTO, Watts: 400, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S51, Color Rendering Index: 21, Maximum Overall Length: 9 3/4 Inch, Light Output: 50000 Lumens

UPC 046677368814
Color Clear
UNSPSC 39101617
Special Features HPS Standard 100-400
Application(how its used) Ideal for industrial applications, warehouses, post top applications and parking lots.
Material Hard Glass
Diameter 2.25 Inch
Length 9.75 Inch
Wattage 400
Voltage 100
Specification  Detailed Specifications