Philips - C50S68/M 12pk - 52V 50W Philips Ceramalux® BD17 Non-ALTO High Intensity Discharge Lamp, Clear

CAD$14.53

Product code: PHIC50S68M

Manufacturer: Philips

Part Number: C50S68/M 12pk

  Limited quantity: 24 In Stock

Details

PHILIP LIGHTING, VOLTAGE RATING: 455 V, WATTAGE: 180 W, APPLICATION: GENERAL LIGHTING, COLOR RENDERING INDEX: 1, BASE: DCBAY, LIFE AVERAGE RATED: 18,000 H, FINISH: CLEAR, COLOR TEMP: 1,700 K, LIGHT OUTPUT: 32,000 Lumens

UPC 046677409807
Color Clear
Special Features HPS Standard 50-70W
Application(how its used) General Lighting
Diameter 2.125 Inch
Length 5.438 Inch
Wattage 50
Voltage 52
Specification  Detailed Specifications