Philips - C70S62/ALTO 12PK - 70W 52V Philips Ceramalux® ED23 ALTO High Intensity Discharge Lamp, Clear

CAD$14.53

Product code: PHIC70S62ALTO

Manufacturer: Philips

Part Number: C70S62/ALTO 12PK

  Limited quantity: 18 In Stock

Details

Lamps, HID High Pressure Sodium, Lamp Type: C70S62/ALTO, Watts: 70, Base: E39 Mogul, Life Average Rated: 24000 Hour, ANSI Specification Number: S62, Color Rendering Index: 21, Maximum Overall Length: 7 3/4 Inch, Light Output: 6500 Lumens

UPC 046677368692
Color White
UNSPSC 39101617
Special Features HPS Standard 50-70W
Application(how its used) General and Street Lighting
Material Hard Glass
Diameter 2.938 Inch
Length 7.75 Inch
Wattage 70
Voltage 52
Specification  Detailed Specifications