Philips - MH400/U 6PK - 400W 135V 3900K Philips Switch Start Metal Halide Standard Lamp, White

CAD$24.16

Product code: PHIMH400U

Manufacturer: Philips

Part Number: MH400/U 6PK

  In Stock in Gescan

Details

274498 MH400/U 6PK

UPC 046677274498
Color White
Application(how its used) General Lighting
Material Hard Glass
Diameter 4.625"
Length 11.5"
Wattage 400
Voltage 135
Specification  Detailed Specifications