Philips - MHC70/U/M/4K ELITE - 70W 95V 4200K Philips MasterColor CDM ED17 Elite Pulse Start Metal Halide Lamp, Clear

CAD$53.82

Product code: PHIMHC70UM4K

Manufacturer: Philips

Part Number: MHC70/U/M/4K ELITE

  In Stock in Gescan

Details

PHILIPS LIGHTING, LAMP TYPE: BD17, BASE: Medium, FINISH: Clear, AVERAGE LIFE: 20000 HR, COLOR TEMPERTURE: 4200 K, WATTAGE: 70 WTT, VOLTAGE RATING: 95 V

UPC 046677429904
Color Clear
Special Features Amperage: 1 A
Certifications 57C
Application(how its used) General Lighting
Diameter 2.13 Inch
Wattage 70
Voltage 95
Specification  Detailed Specifications