Philips - 465609 - 20,000L, 40000k TrueForce LED Lamp, Narrow Beam

CAD$222.50 CAD$ 164.97 / EA

Product code: PHI165HBLED740NDNBDL

Manufacturer: Philips

Part Number: 465609

 In Stock

/ EA


Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.
UPC 046677465605
Color White
Wattage 165
Amperage 3.65
Temp in K 4000
Lumens 20000
Specification  Detailed Specifications