View as
  1. Philips - 456566
    Product Code: PHI17T8484000IFG

    Philips Lighting, Base: G13, Average Life: 36000HR, Color Rendering Index (CRI): 82, Color Temperature: 4000K, Finish: Frosted, Lumens: 2100LM, Shape: T8, Size: T8, Type: LED, Voltage Rating: 120/277/347 V, Wattage: 17WTT, DIMMABLE: Yes

    Learn More

      Limited quantity: 7 In Stock

    CAD$10.92
  2. Philips - 470112
    Product Code: PHI14T8PROLED484000IFG

    The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

    Learn More

      In Stock in Gescan

    CAD$13.05
  3. Philips - 470120
    Product Code: PHI14T8PROLED485000IFG

    The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

    Learn More

      In Stock in Gescan

    CAD$13.05
  4. Philips - 470104
    Product Code: PHI14T8PROLED483500IFG

    The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

    Learn More

      In Stock in Gescan

    CAD$13.05
  5. Philips - 456574
    Product Code: PHI17T8485000IFG

    Philips Lighting, Base: G13, Average Life: 36000HR, Color Rendering Index (CRI): 82, Color Temperature: 2100K, Diameter: 1 in, Finish: Frosted, Lumens: 2100 LM, Type: LED, Voltage Rating: 120/277/347 V, Wattage: 17 WTT

    Learn More

     Out of Stock

    CAD$10.92
  6. Standard Products Inc. - 64668
    Product Code: IWALEDT8S318W84048STD

    STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. FEATURES: • Quality glass encasing ensures protection against tube yellowing and brittleness. • LED lamps signifi...

    Learn More

     Available from Manufacturer

    CAD$11.25
  7. Philips - 452060
    Product Code: PHI105T8363500IF

    Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

    Learn More

     Out of Stock

    CAD$18.96
  8. Philips - 468264
    Product Code: PHI10T8483000IF101

    Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

    Learn More

     Out of Stock

    CAD$17.64
  9. Standard Products Inc. - 10293
    Product Code: IWAE232T8IS347N

    FEATURES: • Ballast type: Electronic • Starting method: Active Instant Start • Lamp connection: Parallel • Power Factor Correction: Active • Input voltage (V): 347 V • Input frequency (Hz): 60HZ • Max. case temperature: 75 °C • Thermal protection: Class P • Type 1 Outdoor • Contains PCBs: No • Sound rating: A • ...

    Learn More

     Out of Stock

    CAD$23.14
  10. Standard Products Inc. - 65475
    Product Code: IWALEDT8S413W84048STD

    STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. FEATURES: • Quality glass encasing ensures protection against tube yellowing and brittleness. • LED lamps signifi...

    Learn More

      In Stock in Gescan

    CAD$13.05
  11. Philips - 452029
    Product Code: PHI85T8243500IF

    PHILIPS LIGHTING, GENERAL LIGHTING, Not affected by Epact, Energy Star: NO, Lamp Color: 835, Published Life: 50,000 H, Published Lumens:1050, Bulb: T8, Voltage Rating: 120 V, Wattage: 8.5W Color Rendering Index (CRI): 3,500, Color Temperature: 85 K

    Learn More

      Limited quantity: 2 In Stock

    CAD$25.28
  12. Philips - 452052
    Product Code: PHI105T8363000IF

    Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

    Learn More

      Limited quantity: 1 In Stock

    CAD$20.40
  13. Philips - 452011
    Product Code: PHI85T8243000IF101

    Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

    Learn More

     Out of Stock

    CAD$25.28
  14. Philips - 452078
    Product Code: PHI105T8364000IF101

    Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

    Learn More

     Out of Stock

    CAD$28.44
  15. Philips - 470096
    Product Code: PHI14T8PROLED483000IFG

    The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

    Learn More

      In Stock in Gescan

    CAD$13.05
  16. Philips - 452672
    Product Code: PHI165T82253500IF6U

    Philips Lighting, Base: G13, Average Life: 50000HR, Color Rendering Index (CRI): 82, Color Temperature: 3500K, Diameter: 1 in, Lumens: 2000LM, Shape: T8 U-Shaped, Size: T8 U-Shaped, Type: LED, Voltage Rating: 100.277 V, Wattage: 16.5WTT, DIMMABLE: No

    Learn More

      Limited quantity: 10 In Stock

    CAD$30.02
  17. Philips - 452680
    Product Code: PHI165T82254000IF6U

    Philips Lighting, Base: G13, Average Life: 50000HR, Color Rendering Index (CRI): 80, Color Temperature: 4000K, Diameter: 1.3 in, Lumens: 2100LM, Shape: T8 U-Shaped, Size: T8 U-Shaped, Type: LED, Voltage Rating: 100-277 V, Wattage: 16.5WTT, DIMMABLE: No

    Learn More

      Limited quantity: 14 In Stock

    CAD$30.02
  18. Philips - 456913
    Product Code: PHI15T8484000IF

    Philips InstantFit T8 LED lamps fit seamlessly into your existing fluorescent fixtures, so you can switch to energy-efficient illumination just by swapping tubes. These ground-breaking linear lights come in a range of sizes, and they utilize your existing ballasts so no re-wiring is needed. Philips InstantFit tubes are compatible with 80% of fluo...

    Learn More

     Out of Stock

    CAD$25.28
  19. Philips - 453613
    Product Code: PHI12T8485000IF101

    Philips Lighting, Base: G13, Average Life: 40000HR, Color Rendering Index (CRI): 83, Color Temperature: 5000K, Lumens: 1650 LM, Shape: T8, Size: T8, Type: LED, Voltage Rating: 120-277 V, Wattage: 12 WTT, DIMMABLE: Yes

    Learn More

      Limited quantity: 3 In Stock

    CAD$25.76
  20. Philips - 453589
    Product Code: PHI12T8483000IF101

    Philips Lighting, Base: G13, Average Life: 40000HR, Color Rendering Index (CRI): 83, Color Temperature: 3000K, Diameter: 1.01 in, Lumens: 1600LM, Shape: T8 , Size: T8, Type: LED, Voltage Rating: 100-277 V, Wattage: 12WTT, DIMMABLE: No

    Learn More

     Out of Stock

    CAD$19.32
  21. Standard Products Inc. - 63633
    Product Code: IWALEDT812W84048STD

    STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. FEATURES: • Quality glass encasing ensures protection against tube yellowing and brittleness. • LED lamps signifi...

    Learn More

      Limited quantity: 205 In Stock

    CAD$10.71
  22. Standard Products Inc. - 63636
    Product Code: IWALEDT817W84048STD

    STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. FEATURES: • Quality glass encasing ensures protection against tube yellowing and brittleness. • LED lamps signifi...

    Learn More

     Out of Stock

    CAD$11.25
  23. Standard Products Inc. - 63634
    Product Code: IWALEDT812W85048STD

    STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application. FEATURES: • Quality glass encasing ensures protection against tube yellowing and brittleness. • LED lamps signifi...

    Learn More

     Available from Manufacturer

    CAD$8.91
View as