Molex - 1612 - 50' 35W 12V Woodhead® Watertite® Wet Location Flood Light with In-line Transformer, Yellow

CAD$1,216.58

Product code: DWH1612

Manufacturer: Molex

Part Number: 1612

 Available from Manufacturer

Details

Watertite® Wet Location 35W 12V Flood Light with In-line Transformer, Screw Release Guard, 14/2 SOOW, Overall Length 7.62m (50.0' )

UPC 786788615321
Color Yellow
UNSPSC *
Certifications CSA and RoHS certified, UL listed
Material Steel
Height 50'
Length 50'
Wattage 35
Voltage 120
Specification  Detailed Specifications