Molex - 1635-12B - 75W NEMA 5-15 120VAC 60Hz 50' Woodhead Hazardous Duty Hand Lamp

CAD$2,038.04

Product code: DWH163512B

Manufacturer: Molex

Part Number: 1635-12B

 Available from Manufacturer

Details

Haztex® Incandescent Hazardous and Wet Location Hand Lamp with LOVOLT® In-line Transformer, 100W, 16/3 SOOW Primary Cord Type, Cord Length 7.62m (50.0' )

UPC 786788625443
UNSPSC 39111518
Special Features Class I, Division I, Groups C and D (flammable gases and vapors); Class II, Division I, Groups F and G (ignitable dust); Class I, Zone I, Group IIB (UL)
Length 50 feet
Wattage 75
Bulb Type A21
Specification  Detailed Specifications