Philips - 232595 - 330W 125V Philips Energy Advantage CDM Lamp AllStart Technology, Clear

CAD$106.60

Product code: PHICDM330UO4KEAALLSTART

Manufacturer: Philips

Part Number: 232595

  In Stock in Gescan

Details

Philips Lighting, Lamp, Base: Exclusionary Mogul Screw, Bulb: ED37, Finish: Clear, Average Life: 24000 HR, Color: 940, Color Rendering Index (CRI): 90, Color Temperature: 4000 K, Lumens: 33000 LM, Wattage: 330 WTT, Voltage Rating: 130 V, Amperage Rating: 3.02 A

UPC 046677232597
Color Clear
Special Features Energy advantage
Diameter 4.646 Inch
Wattage 330
Voltage 130
Amperage 3.02
Specification  Detailed Specifications