Philips - 414680 - Lamp LED MR16 7W GU5.3 2700K 12V 360 lumen 24°

CAD$20.15

Product code: PHI7MR16ENDF24270012VDIM

Manufacturer: Philips

Part Number: 414680

 Out of Stock

Details

Philips MR16 Dimmable LED Lamp provides ambient level light to illuminate hard to maintain applications. Its increased transformer compatibility allows for operation on a wider range of transformers. Efficient and long lasting bulb, it has a rated average life of 40,000 hours with a color temperature of 2700 kelvin that brings out its warm white color. It has an excellent color rendering of 82 CRI. This dimmable LED lamp is suitable for track and open recessed fixtures in retail, hospitality and residential spaces.

UPC 046677414689
Diameter 50 Inch
Length 53.7 Inch
Wattage 7
Voltage 12
Temp in K 2700
Lumens 360
Specification  Detailed Specifications