Philips - 417055 - 8W 120V 2700K 470LM A19 Medium Base Dimmable LED Lamp, Warm White

CAD$18.36

Product code: PHI8A19END2700DIMM

Manufacturer: Philips

Part Number: 417055

 Out of Stock

Details

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Color Warm White
Diameter 58.42 Inch
Length 109.22 Inch
Wattage 8
Voltage 120
Temp in K 2700
Lumens 470
Base of Lamp E26 Medium Base
Bulb Type A19
Specification  Detailed Specifications