Philips - 420182 - Lamp LED MR16 10W GU5.3 12V 2700K 470 lumen 35°

CAD$20.15

Product code: PHI10MR16ENDF362700DIM

Manufacturer: Philips

Part Number: 420182

 Out of Stock

Details

Philips MR16 Dimmable LED Lamp provides ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Efficient and long-life lamp, it has a rated average life of 25,000 hours which is deal for track and open recessed fixtures in retail, hospitality and residential spaces. It has a technical wattage of 10 watts and voltage of 12 volts. Warm white in color, It has a correlated color temperature of 2700 Kelvin.

UPC 46677420185
Lumens 470
Bulb Type MR16
Specification  Detailed Specifications