Philips - 423491 - 11W 120V 2700K A19 Medium Base Dimmable LED Lamp, Warm White

CAD$22.40

Product code: PHI11A19END2700DIM

Manufacturer: Philips

Part Number: 423491

 Out of Stock

Details

Philips A-shape Dimmable LED Lamps are the smart LED alternative to standard incandescent A-shape lamps. The unique lamp design provides omni-directional light with excellent dimming performance.

UPC 466774234900
Color Warm White
Warranty 3 Years
Diameter 1.25 in
Length 4.2 in
Wattage 11
Voltage 120
Temp in K 2700
Lumens 800
Base of Lamp E26 Medium Base
Bulb Type A19
Specification  Detailed Specifications