Philips - 423509 - 6W 120V 3000K PAR16 Philips GU10 LED Retrofit Lamp with AirFlux Technology, White

CAD$24.34

Product code: PHI6PAR16ENDF253000DIMM

Manufacturer: Philips

Part Number: 423509

 Out of Stock

Details

Philips PAR16 Dimmable LED Lamp with AirFlux Technology provides bright light in a sleek, lightweight design and is ideal for accenting spaces that require a GU10 base. Benefits: • 6W PAR16 saves 44 watts of energy when compared to a standard 50W halogen MR16* • Emits virtually no UV/IR light in the beam • Lowers maintenance costs by reducing re-lamp frequency • Will not fade colors, avoids inventory spoilage Features: • 25,000-hour rated average life • Smooth dimming to 10% of full light levels** • Delivers quality, white light and a crisp, uniform beam • Instant-on light.

UPC 046677423506
Color White
Application(how its used) Used in recessed cans and track light fixtures.
Diameter 50.8 mm
Length 2"
Wattage 6
Voltage 120
Temp in K 3000
Lumens 300
Specification  Detailed Specifications