Philips - 426122 - 8W 120V 2700K PAR20 Dimmable LED Retrofit Lamp with AirFlux Technology, Warm White

CAD$25.72

Product code: PHI8PAR20ENDF252700DIMM

Manufacturer: Philips

Part Number: 426122

 Out of Stock

Details

Philips PAR20 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design. It is suitable for use in n kitchens, living rooms and dining rooms in your track light or recessed fixtures.This cost-efficient and energy saving lamp brings out the best in light, but at a truly remarkable savings. Using only 8 watts, it is the perfect replacement for a 50 watt halogen bulb and is rated at an average of 45,000 life hours. EnduraLED retrofit lamps deliver performance you can count on, and are the simple, efficient, and sustainable way to upgrade to LED lighting.

UPC 046677426125
Color White
Special Features Dimmable
Certifications cUL Listed
Application(how its used) It is suitable for use in kitchens, living rooms and dining rooms, track light or recessed fixtures.
Warranty 3 Years
Diameter 2.48 in.
Length 3.18 in.
Wattage 8
Voltage 120
Temp in K 2700
Lumens 450
Specification  Detailed Specifications