Philips - 428813 - 8W 120V 2700K BR Dimmable LED Lamp with AirFlux Technology

CAD$35.90

Product code: PHI8R20END2700DIM

Manufacturer: Philips

Part Number: 428813

 Out of Stock

Details

Philips BR Dimmable LED Lamps with AirFlux technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting. Benefits • 13W EnduraLED BR30 saves 52 watts of energy when compared to a 65W halogen BR30† • ENERGY STAR Qualified® • Emits virtually no UV/IR light in the beam • Contains no mercury • Lowers site maintenance costs by reducing re-lamp frequency • 3-year or 5-year limited warranty depending upon operating hours Features • BR30 and BR40 lamp types available • 25,000-hour rated average life1 • Excellent color rendering of 82 CRI • Smooth dimming to 10% of full light levels* • Instant-on light

UPC 046677428815
Color White
Application(how its used) Ideal for downlighting.
Diameter 2.48 in
Height 3.81 in
Length 88.9 mm
Wattage 8
Voltage 120
Temp in K 2700
Lumens 530
Specification  Detailed Specifications