Philips - 433201 - 8W 120V A19 Philips SlimStyle Dimmable LED Lamp, White

CAD$14.35

Product code: PHI8A19SLIM2700DIM120V

Manufacturer: Philips

Part Number: 433201

  Limited quantity: 275 In Stock

Details

Philips Slimstyle 8W A19 Dimmable LED Light Bulb is the same size as a traditional A19 light bulb but with a new, sleek, flat design. The unique shape of the Philips SlimStyle allows it to be used in more applications than your traditional A19.Fully dimmable and with a medium base, it provides a soft white light, which helps to create a comfortable and relaxing environment. It is ideal for use in kitchens, living rooms, bedrooms and hallways in your table and floor lamps, open pendant fixtures or ceiling fixtures. This 8 Watt bulb replaces a 40 Watt Standard incandescent light bulb and can last up to 22.8 years (based on 3 hours per day usage)

UPC 046677433208
Color White
Certifications Energy Star Rated.
Application(how its used) Used for table lamps, floor lamps and wall sconces.
Diameter 2.6 Inch
Height 4.5 Inch
Length 4.5 Inch
Width 1.25 Inch
Wattage 8
Voltage 120
Temp in K 2700
Lumens 450
Specification  Detailed Specifications