Philips - 433268 - 14.5W 100-240V 3500K Philips LED T8 InstantFit Lamp

CAD$38.97

Product code: PHI145T8483500IF101

Manufacturer: Philips

Part Number: 433268

 Out of Stock

Details

Philips 14.5 Watts 4 ft T8 LED replaces your standard 32- Watt fluorescent T8, saving you up to 48% in energy costs. Glass-free & mercury-free allowing forsafe conditions and non-hazardous waste disposal.It turns on instantly with no flicker or buzz. This Instant Fit bulb requires no modifications to your current fixture, no ballast and no rewiring. This 4 ft. Linear LED T8 light bulb is ideal for use in general lighting applications where fluorescent lighting is used like laundry rooms, kitchens, garages, as well as commercial use in offices and hospitals.

Color White
Application(how its used) Perfect for applications with frequent “on/off” switching cycles
Warranty 5 year limited warranty
Length 4 ft
Wattage 14.5
Voltage 100
Specification  Detailed Specifications