Philips - 433276 - 10.5W 120V 2700K A19 SlimStyle LED Dimmable A-Shape Lamp, White

CAD$4.86

Product code: PHI105A19COREPRO2700DIM1

Manufacturer: Philips

Part Number: 433276

 Out of Stock

Details

Philips Slimstyle 10.5 A19 Dimmable LED Light Bulb is the same size as a traditional A19 light bulb but with a new, sleek, flat design. The unique shape of the Philips SlimStyle allows it to be used in more applications than your traditional A19.Fully dimmable and with a medium base, it provides a soft white light, which helps to create a comfortable and relaxing environment. It is ideal for use in kitchens, living rooms, bedrooms and hallways in your table and floor lamps, open pendant fixtures or ceiling fixtures. This 10.5 Watt bulb replaces a 60 Watt Standard incandescent light bulb and can last up to 22.8 years (based on 3 hours per day usage). It is rated to still put out 70% as much light after 20,000 hours of operation as it does when brand new. No lead or mercury means easy and environmentally safe disposal. UL listed

UPC 046677433277
Color White
Special Features Dimmable
Application(how its used) Used in more applications than your traditional A19, including table lamps, floor lamps and wall sconces.
Height 4.8 inches
Width 2.8 inches
Wattage 10.5
Voltage 120
Temp in K 2700
Lumens 800
Specification  Detailed Specifications