Philips - 461129 - 8.5W 120V 2700K 800LM A19 Medium Base Non-Dimmable LED Lamp, Warm White

CAD$ 9.66 CAD$ 7.49

Product code: PHI85A19LED827ND120V

Manufacturer: Philips

Part Number: 461129

  In Stock in Gescan

Details

This Philips 8.5-Watt LED A19 household light bulb is the perfect replacement for anywhere you would use a standard incandescent light bulb sucha as your livibg room, bedroom, or kitchen.
UPC 046677460310
Color Warm White
Wattage 8.5
Voltage 120
Amperage 0.125
Temp in K 2700
Lumens 800
Base of Lamp Medium Base
Bulb Type A19
Specification  Detailed Specifications