Philips - 468140 - 4.5W 120V 3000K 400LM MR16 GU10 Base Dimmable LED Lamp, White
Details
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
UPC | 046677468149 |
---|---|
Color | White |
Wattage | 4.5 |
Voltage | 120 |
Amperage | 0.04 |
Temp in K | 3000 |
Lumens | 400 |
Base of Lamp | GU10 Base |
Bulb Type | MR16 | Specification | Detailed Specifications |