Philips - 470112 - 4' 14W 120/277/347V 4000K 2100LM T8 Non-Dimmable LED InstantFit Lamp

CAD$13.49

Product code: PHI14T8PROLED484000IFG

Manufacturer: Philips

Part Number: 470112

  In Stock in Gescan

Details

The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.
UPC 046677453251
Color White
Wattage 14
Voltage 120
Amperage 0.26
Temp in K 4000
Lumens 2100
Base of Lamp 2-Pin
Bulb Type T8
Specification  Detailed Specifications