Philips - 471227 - 5.5W 120V 3000K 500LM PAR20 E26 Medium Base Dimmable LED Lamp (3/Pack)

CAD$21.60

Product code: PHI55PAR20LED930F40DIMG

Manufacturer: Philips

Part Number: 471227

  In Stock in Gescan

Details

Philips PAR20 LED lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

BENEFITS:

- Will not fade colors, avoids inventory spoilage
- Lowers maintenance costs by reducing re-lamp frequency


FEATURES:

- Retail Optic reduces glare to improve shopper experience
- 25,000-hour rated average life*
- Virtually UV/IR free in the beam
- Contains no mercury


APPLICATIONS:

- Ideal for general and accent lighting in retail, hospitality and office spaces.

UPC 046677471224
Color White
Wattage 5.5
Voltage 120
Temp in K 3000
Lumens 500
Base of Lamp E26 Medium Base
Bulb Type PAR20